Apply to be a TradeMaster!
Main product image of Model 226 1-1/2" to 6" In Place Soil Pipe Cutter
Magnifying glass
Hover image to zoom

Model 226 1-1/2" to 6" In Place Soil Pipe Cutter

Brand:
RIDGID
SKU:
69982
Rating:
(2)
Q&A:
(0)
Model 226 1-1/2" to 6" In Place Soil Pipe Cutter
Magnifying glass
Hover image to zoom
$782.67 each
In Stock
In Stock
Get 2 Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 226 1-1/2" to 6" In Place Soil Pipe Cutter

Product Features
  • The RIDGID 26 In-Place Soil Pipe Cutter is a compact, lightweight tool designed to cut hub 1-1/2" (40 mm) to 6" (150 mm) and hubless soil pipe in tight quarters.
  • Only 17" (43 cm) long, the Model 226 is perfect for cutting cast iron, cement and clay pipe where space is limited.
  • The Model 226 is especially suited for against-the-wall and other tight quarter applications.
  • From the Model 226’s compact design to its unique chain latching mechanism, every feature has been engineered for maximum productivity.

Specs

–
Application:

Clay

No Hub Cast Iron

Concrete

Capacity:

1-1/2" to 6" Pipe

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This tool is now a necessity

I would highly recommend this tool. It is a timesaver for sure. We have used this on both terracotta pipe and cast iron. My guys aren't evening considering another job without this tool being a factor.
Alex
Indiana
2 years ago
Was this review helpful to you?

This product makes your ability to work more efficiently!!!

This product does what it's intended to do .. easy to use , recommend to all pros ... tired of renting and having to return. Listen it's not for the one hit wonders. This is for the plumber that has to work continuously with cast iron pipes.
Johnnyaire
Deer park NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy