Apply to be a TradeMaster!
Main product image of 100' SeeSnake microReel APX w/ TruSense Diagnostic Inspection Camera
Magnifying glass
Hover image to zoom

100' SeeSnake microReel APX w/ TruSense Diagnostic Inspection Camera

Brand:
RIDGID
SKU:
70808-RIDGID
Rating:
(0)
Q&A:
(0)
100' SeeSnake microReel APX w/ TruSense Diagnostic Inspection Camera
Magnifying glass
Hover image to zoom
$4,829.64 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RIDGID SeeSnake microReel APX with TruSense is a lightweight, compact and portable diagnostic inspection camera. It offers enhanced camera functionality including TruSense technology and auto-image rotation for bright, clear in-pipe images and on-screen camera angle and image orientation feedback. The microReel APX includes a kickstand for use with the CSx Via, and offers enhanced stability and usability when positioned at a 45 angle.


Product Features

  • Enhanced Camera - APX with TruSense technology offers an HDR image sensor for superior in-pipe viewing & TiltSense
  • Visibility- Enhanced high-efficiency LEDs deliver better in pipe visibility and higher color accuracy
  • Auto-image flip - Ensures the bottom of pipe remains on the bottom of the monitor
  • Durability - Hardened stainless steel camera head for long service life
  • Portability - Lightweight and compact carrying case design
  • Versatility - Kickstand offers improved stability and usage with CSX Via
  • Traceability - Integrated 512 Hz sonde allows for easy line tracing and locating
  • Easy navigation - Mid-flex push cable ideal for small diameter (1-1/2" to 5") and tight-turn radius inspections us to 100' (30m)

Product Specifications

  • Weight: 12.7 lbs (5.8 kg)
  • Length: 13.3 in (337 mm)
  • Width: 8.8 in (224 mm)
  • Height: 16.2 in (411 mm)
  • Drum Diameter: 12 in (305 mm)
  • Camera Diameter: 25 mm
  • Type: Fixed
  • Resolution: 640 x 480
  • Line Capacity: 1 1/2" to 4" (40 mm to 101 mm)
  • Push Cable Length: 100 ft (30 m)
  • Push Cable Diameter: 0.27 in (6.7 mm)
  • Push Cable Minimum Bend Radius: 2.5 in (64 mm)
  • Sonde: 512 Hz, Integrated

Specs

–
Cable Length:

100'

Product Type:

Camera

Camera Head Diameter:

25.4mm (1")

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy