Apply to be a TradeMaster!
Main product image of Model 418, Oiler Gun with Hose
Magnifying glass
Hover image to zoom

Model 418, Oiler Gun with Hose

Brand:
RIDGID
SKU:
72327
Rating:
(1)
Q&A:
(0)
Model 418, Oiler Gun with Hose
Magnifying glass
Hover image to zoom
$218.96 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Model 418, Oiler Gun with Hose

Product Features
  • An ergonomic 2-finger trigger design that reduces user fatigue.
  • Die cast, heavy-duty body with swivel nozzle with no exposed parts for longer life.
  • The 418 oiler features a fastener-less twist and lock drip pan that easily locks in place.
  • The material withstands abrasion, is lighter than metal and does not rust.
  • The reservoir will not crack or leak.
  • Material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.
  • Integral molded body eliminates leaks at the hose-reservoir connection.
  • Convenient anti-slip grip design with integral hood for easy hanging.
Specifications:
  • Hose length: 55"
  • Capacity: 1 gallon

Specs

–
Type:

Manual

Hose Length:

55"

Application:

Plumbing

Product Type:

Oiler

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

Works fine, no leaks
Boiler Bill
Louisville, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy