Apply to be a TradeMaster!
Main product image of RT3422 Tapping Tool with NPT Pipe Tap Set, 3/4" to 2" Capacity
Magnifying glass
Hover image to zoom

RT3422 Tapping Tool with NPT Pipe Tap Set, 3/4" to 2" Capacity

Brand:
RIDGID
SKU:
75992
Rating:
(0)
Q&A:
(0)
RT3422 Tapping Tool with NPT Pipe Tap Set, 3/4" to 2" Capacity
Magnifying glass
Hover image to zoom
$4,438.47 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Connection Type
NPT Connection
Product Highlight: Length (Inches)
21" Length

Description

–
The Model RT3422 is designed for branching pressurized water, steam and natural gas mains. With up to 2" capacity, corrosion-proof design, ability to handle most types of material and lightweight, the Model RT3422 is the tool to meet your tapping needs.

Product Features:
  • At only 21", this lightweight and compact tool is great for tight quarters and awkward locations.
  • Sturdy machined, corrosion-resistant materials for dependable lifelong benefits.
  • Built-in bleed valve allows for easy purge of chips.
  • Independent cutter feed gives the operator total independent control of the cutter feed rotation for optimal saw life.
  • Taps a variety of materials including steel, cast iron, ductile iron and plastic pipe.
  • Capable of tapping mains of water up to 500 psig and steam, air and natural gas up to 150 psig.
  • Exclusive pilot bits give you the confidence that the coupon will not be dropped in the pipe, preventing medium contamination or possible damage of downstream equipment.
Product Specifications:
  • Tapping Capacity: 3/4 " - 2"
  • Mounting: Saddle, welded nipple, Weld-o-let, Thread-o-let
  • Cutter Travel: 14"
  • Activation: Hand ratchet, air ratchet, right angle drill
  • Cutter Feed: Rotation of sleeve around an Acme threaded barrel
  • Pressure:
    • Water: 500 psig at 100°F
    • Steam, Air and Natural Gas: 150 psig at 370°F
Includes:
  • Tool body with bleed valve (75982)
  • RT 3422 Tool Box (76017)
  • 11/16" Ratchet Wrench (76022)
  • Small Shaft Extension for 5/8" - 1-3/16" Hole Saws (76047)
  • Large Shaft Extension for 1-5/16" - 1-3/4" Hole Saws (76052)
  • Small Arbor for 5/8" - 1-3/16' Hole Saws (76037)
  • Large Arbor for 1-5/16" - 1-3/4" Hole Saws (76042)
  • 3/4" - 2" NPT Valve Adapters
  • 2 Spud Wrenches

Specs

–
Product Type:

Tapping Tool

Connection Type:

NPT

Length (Inches):

21"

Capacity:

3/4" to 2"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy