Apply to be a TradeMaster!
Main product image of Model 1602, 2 Meter Fiberglass Folding Rule, Metric
Magnifying glass
Hover image to zoom

Model 1602, 2 Meter Fiberglass Folding Rule, Metric

Brand:
RIDGID
SKU:
81280
Rating:
(0)
Q&A:
(0)
Model 1602, 2 Meter Fiberglass Folding Rule, Metric
Magnifying glass
Hover image to zoom
$19.31 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Meter)
2 Length
Product Highlight: Width (Inches)
5/8" Width

Description

–
Ridgid's Model 16022 Meter Fiberglass Metric Folding Rule is made of flexible heavy-duty fiberglass with embedded, easy-to-read boldface figures and graduations on one side in millimeters with red markings every 10 cm. Reverse side reads in inches.

Specs

–
Product Type:

Ruler

Length (Meter):

2

Width (Inches):

5/8"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy