Apply to be a TradeMaster!
Main product image of Model 458R, Precision Ratcheting Flaring Tool (1/8" to 3/4")
Magnifying glass
Hover image to zoom

Model 458R, Precision Ratcheting Flaring Tool (1/8" to 3/4")

Brand:
RIDGID
SKU:
83037
Rating:
(1)
Q&A:
(0)
Model 458R, Precision Ratcheting Flaring Tool (1/8" to 3/4")
Magnifying glass
Hover image to zoom
$209.89 each
In Stock
In Stock
Get 8 Wed, Nov 4
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 3/16", 1/4", 5/16", 3/8", 1/2", 5/8", 3/4"
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 458R, Precision Ratcheting Flaring Tool (1/8" to 3/4")

Product Features
  • Flares steel, stainless steel, hard copper and brass tubing: through a wall thickness of 0.035" (0.9 mm).
  • Easy to Use: Ratcheting handle reduces effort required especially in confined areas.
  • Quick Set-up: Improves productivity.
  • Durable: Eccentrically mounting, hardened steel flaring cone.
  • Smooth Flares: Handle clutch releases when flare is complete to iron and smooth flare.
  • Versatile: Produces 45° flare in sizes from 1/8"- 3/4".

Specs

–
Product Type:

Flaring Tool

Size:

1/8"

3/16"

1/4"

5/16"

3/8"

1/2"

5/8"

3/4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works

Used to flare copper pipe. Worked. Nothing great. Nothing bad. Easy to use and worked. Can not speak for longevity of tool but if feels solid.
Not my real name
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy