Apply to be a TradeMaster!
Main product image of Model 108, Internal Tubing Cutter, 1-1/4" - 2"
Magnifying glass
Hover image to zoom

Model 108, Internal Tubing Cutter, 1-1/4" - 2"

Brand:
RIDGID
SKU:
83240
Rating:
(0)
Q&A:
(0)
Model 108, Internal Tubing Cutter, 1-1/4" - 2"
Magnifying glass
Hover image to zoom
$321.63 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
Model 108, Internal Tubing Cutter, 1-1/4" - 2"

Product Features For trimming tubing below floor level for shower/floor drain installations, or above the ceiling for sprinkler head installations.

Features:
  • Model 106 features a tool steel and aluminum body while 108 and 109P have cast iron bodies.
  • Each model features hardened steel rollers and cutter wheels.
  • Model 109P is equipped to cut PVC or ABS plastic.

Specs

–
Product Type:

Tubing Cutter

Cutting Capacity:

1-1/4" to 2"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy