Apply to be a TradeMaster!
Main product image of RT1000 Mini Tapping Tool with CTS Adapters, 3/4" to 1" Capacity
Magnifying glass
Hover image to zoom

RT1000 Mini Tapping Tool with CTS Adapters, 3/4" to 1" Capacity

Brand:
RIDGID
SKU:
83567
Rating:
(0)
Q&A:
(0)
RT1000 Mini Tapping Tool with CTS Adapters, 3/4" to 1" Capacity
Magnifying glass
Hover image to zoom
$2,566.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" to 1"
Product Highlight: Warranty
Lifetime Warranty

Description

–
The Model RT1000 Mini Tapping Tool is ideal for branching pressurized water lines. With 1" tapping capacity and the ability to drill into most pipe materials, the lightweight compact and corrosion-resistant design of the RT1000 is the perfect tool for branching pressurized pipe when system shut down is out of the question.

Product Features:
  • Compact and lightweight, the tool is great for tight quarters and awkward locations.
  • Sturdy machined construction and corrosion-resistant materials combine to provide dependable lifelong operation.
  • Independent cutter feed mechanism gives the operator full control of drilling to optimize cutter performance and service life.
  • Taps steel, cast iron, ductile iron and plastic pipe.
  • Coupon retaining bits give you the confidence that the coupon will not be dropped in the pipe, preventing medium contamination or possible damage of downstream equipment.
Product Specifications:
  • Tapping Capacity: 3/4 " - 1"
  • Mounting: Saddle, welded nipple, Weld-o-let, Thread-o-let
  • Activation: Hand ratchet, air ratchet, right angle drill
  • Cutter Feed: Rotation of sleeve around an Acme threaded barrel
  • Pressure:
    • Water: 200 psig at 100°F
    • Steam, Air and Natural Gas: 100 psig at 370°F
Includes:
  • RT1000 Tapping Tool
  • 3/4" CTS Adapter (83317)
  • 1" CTS Adapter (83322)
  • Small Shaft Extension for 5/8" to 1-3/16" Hole Saws (76047)
  • Small Arbor for 5/8" to 1-3/16" Hole Saws (76037)
  • Coupon Retaining 1/4" Pilot (76027)
  • 11/16" Ratchet Wrench (76022)
  • (2) Spud Wrenches (31400)
  • RT1000 Tool Box (83307)

Specs

–
Product Type:

Tapping Tool

Size:

3/4" to 1"

Capacity:

3/4" to 1"

Includes:

Tool Box

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy