Shop Klein Tools Limited Time Promotion
Main product image of 915 Manual Roll Grooving Machine for 1-1/4" to 12" Pipe, with 2" to 6" Sch. 10 Roll Set
Magnifying glass
Hover image to zoom

915 Manual Roll Grooving Machine for 1-1/4" to 12" Pipe, with 2" to 6" Sch. 10 Roll Set

Brand:
RIDGID
SKU:
88232
Rating:
(0)
Q&A:
(0)
915 Manual Roll Grooving Machine for 1-1/4" to 12" Pipe, with 2" to 6" Sch. 10 Roll Set
Magnifying glass
Hover image to zoom
$1,453.84 each
In Stock
In Stock
Get 1 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The RIDGID 915 Roll Groover is a manual roll groover for in-place field applications. The 915 requires only 3-1/2" of clearance to travel around a pipe and a minimum of 2-3/4" of exposed pipe for grooving. With the appropriate roll sets, the 915 can groove from 1 1/4" to 12" pipe, the widest range in its class! The 915's cast-in handle allows for easy transport or chaining the groover down to prevent theft. The 915 is a must for service work crews.

Product Features:
  • Easy to use Depth Setting Gauge - Helps make accurate grooves.
  • Easy Roll Set Change Out - Up to 12" pipe capacity in one unit for service versatility.
  • Cast-in Carrying Handle - Easy to transport or lock up to prevent theft.
  • Included:
    • Ratchet with 90° bend-in handle
    • Roll set for 2" to 6" Schedule 10 (2" to 3-1/2" Schedule 40)

Pipe Capacity
  • Schedule 10 Steel and Stainless Steel Pipe: 1-1/4" to 12"
  • Type K, L, M, and DWV Copper: 2" to 8"
  • Schedule 40 PVC: 1-1/4" to 6"
  • Schedule 80 PVC: 1-1/2", 2-1/2" to 3"

Specs

–
Product Type:

Roll Groover

Capacity:

1-1/4" to 12" Pipe

1-1/4" to 6" Pipe

2-1/2" to 3" Pipe

2" to 8" Copper Tube

Weight (lbs):

23 lbs

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Drive and Groove Roll Set for Model 915 Roll Grooving Machine, 2" to 8" Copper Tube Type K, L, M, and DWV
SKU: 92452
RIDGID

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy