Apply to be a TradeMaster!
Main product image of Model 535A, Automatic Threading Machine
Magnifying glass
Hover image to zoom
Model 535A, Automatic Threading Machine
Magnifying glass
Hover image to zoom
$8,075.93 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 341 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Voltage
120v
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Amperage
18 Amps

Description

–
The Model 535A maintains the ruggedness of the industry workhorse while adding features that make the threading operation more productive. A large chip tray and oil reservoir make the 535A ideal for longer uninterrupted threading. The 535 features a high clearance carriage that makes the threading operation easier and a generous top cover area that is ideal for keeping tools and work related materials handy. The 535A is designed around maximum uptime with the upgrades that matter most to the pipe working professional.

Product Features:
  • Automatic Chuck
  • 3-Speed (16/46/58 RPM) Transmission
  • Large 1.75 Gallon Oil Reservoir
  • 100% Greater Chip Tray Capacity
  • Generous Top Cover Area For Keeping Tools and Fittings Handy
  • High Clearance Carriage
  • Can Be Used with Geared Threader Model 141
  • Uses Model 816/817 Semi Automatic, Model 815A Self Opening or Model 811A Quick Opening Die Heads (sold separately)
  • CSA Approved
  • Approved to UL Standards (NRTLC)

Product Specifications
  • Pipe Capacity: 1/8" - 2" (3 - 50 mm); 2-1/2" - 4" (62 - 100 mm) with 141 geared threader
  • Bolt Capacity: 1/4" - 2" (8 - 50 mm)
  • Motor: 2 HP, single-phase, 115V, 60 Hz, 20 Amp, Reversible Induction motor
  • Switches: Forward/off/reverse and integral safety foot switch
  • Chuck: Automatic with four reversible forged jaws
  • Rear Centering Device: Automatic, centering only
  • Reamer: 5-flute cone, RH, 1/8" - 2" (3 - 50 mm)
  • Oil Pump: Self-priming gerotor oil pump

Specs

–
Product Type:

Pipe Threader

Voltage:

120v

Hertz:

60

Thread Type:

NPT

Capacity:

1/8" to 2" Pipe

1/4" to 2" Bolt

Amperage:

18

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy