Apply to be a TradeMaster!
Main product image of Model 122 Copper Cutting/Prep Machine, 1/2"–2"
Magnifying glass
Hover image to zoom

Model 122 Copper Cutting/Prep Machine, 1/2"–2"

Brand:
RIDGID
SKU:
93492
Rating:
(0)
Q&A:
(0)
Model 122 Copper Cutting/Prep Machine, 1/2"–2"
Magnifying glass
Hover image to zoom
$2,847.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This machine is designed to cut, clean, ream and deburr copper and stainless steel tubing and fittings quickly and professionally. Weighing only 50 lbs (23kg) and possessing a conveniently located carrying handle, the 122 is ideal for transport directly to the job site. Rugged cast aluminum housing and powerful 1/3 HP induction motor assure long life.

Features:
  • Tube and fitting capacity: 1/2" - 2" (12 mm-54 mm).
  • Powerful 1/3 HP induction motor drives rollers at 450 RPM.
  • Rugged O.D. cleaning brush cleans tubing quickly with minimal effort.
  • Core reamer easily removes turbulence-causing burrs.
  • Cutting handle adjusts to accommodate different tubing sizes.
  • Large carrying handle for easy transport to the job site.
  • Guide rollers ensure a straight cut with no tracking.
  • Built-in 1/2" (12 mm) incremental scale for quick, easy measuring.
  • Copper cutter wheel tested to over 10,000 cuts.
  • Fitting brush Kit includes six brushes, storage rack and collet.
  • Approved by CSA to CSA and UL standards.

Specs

–
Product Type:

Tubing Cutter

Application:

Copper

Cutting Capacity:

1/2" to 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy