Apply to be a TradeMaster!
Main product image of 920 Roll Grooving Machine for 2" to 24" Pipe, with 2" to 16" Standard Roll Sets
Magnifying glass
Hover image to zoom

920 Roll Grooving Machine for 2" to 24" Pipe, with 2" to 16" Standard Roll Sets

Brand:
RIDGID
SKU:
95782
Rating:
(0)
Q&A:
(0)
920 Roll Grooving Machine for 2" to 24" Pipe, with 2" to 16" Standard Roll Sets
Magnifying glass
Hover image to zoom
$14,007.22 each
Backorder
Backorder
Get it Thu, Nov 19 - Tue, Dec 22

Lift Gate

–
This product weighs 366 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
300

Description

–
The RIDGID 920 Roll Groover takes grooving to a whole new level. With a capacity range of 2" to 24" diameter pipe, the 920 has the largest capacity of any RIDGID roll groover. The 920 mounts to the RIDGID 300 Power Drive for use in the field or shop.

Product Features:
  • Largest grooving capacity in its class.
  • Transportation Mode - Detachable wheels enable one man to easily move the 920 around a jobsite.
  • Patented Depth Setting Gauge - Easy and accurate groove depth setting does not require adjusting the protective guarding.
  • Built-in Pressure Gauge - Helps operator monitor hydraulic pressure to control flare and optimize groove time.
  • Front Roll Set Change-Out - User can switch groove roll sets quickly and easily.
  • Easy Adjust Support Legs - Helpful when leveling the groover on uneven ground.
  • Can be mounted to Model 300 Power Drive (38 RPM only)

Pipe Capacity
  • Schedule 5, 10, & 40 Steel, Stainless Steel and Aluminum: 2" - 12"
  • Schedule 5 & 10 Steel, Stainless Steel and Aluminum: 14' - 16"
  • .250 Wall Steel, Stainless Steel and Aluminum: 18" - 24"
  • Schedule 40 PVC: 2" - 8"
  • Schedule 80 PVC: 2-1/2" - 4
  • Copper Tube (Types K and L): 2" - 8"
  • Copper Tube (Types K, L, and M): 2-1/2" - 8"
  • Copper Tube (DWV): 3" - 8"

Specs

–
Product Type:

Roll Groover

Capacity:

2" to 8" Copper Tube

2" to 24" Pipe

Used With:

300

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy