Apply to be a TradeMaster!
Main product image of Model 535 Threading Machine, 1/4" to 2" Bolt Capacity, 54 RPM (115V)
Magnifying glass
Hover image to zoom

Model 535 Threading Machine, 1/4" to 2" Bolt Capacity, 54 RPM (115V)

Brand:
RIDGID
SKU:
96502
Rating:
(0)
Q&A:
(0)
Model 535 Threading Machine, 1/4" to 2" Bolt Capacity, 54 RPM (115V)
Magnifying glass
Hover image to zoom
$8,636.03 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 290 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Voltage
115V
Product Highlight: RPM
54 RPM
Product Highlight: Amperage
20 Amps

Description

–
The Model 535 maintains the ruggedness of the industry workhorse while adding the features that makes the threading operation more productive. A large chip tray and oil reservoir makes the 535 ideal for longer uninterrupted threading. The 535 is designed around maximum uptime with the upgrades that matter most to the pipe working professional.

Product Features:
  • Large 1.75 gallon (6.6 L) oil tray
  • Large chip tray
  • Generous top cover for keeping tools and fittings handy
  • High clearance carriage makes threading easier
  • Speed chuck with rocker-action jaws centers and grips work piece instantly
  • Can be used with geared Models 141 and 161 threaders
  • Uses Model 816/817 semiautomatic, Model 815A self-opening or Model 811A quick-opening die heads
  • Length gauge for quick, accurate cut-off

Product Specifications
  • Pipe Capacity: 1/8" - 2" (3 - 50 mm); 2-1/2" - 4" (62 - 100 mm), 4" - 6" (100mm-150mm) with 141 and 161 geared threaders
  • Bolt Capacity: 1/4" - 2" (8 - 50 mm)
  • Switches: Forward/off/reverse and integral safety foot switch
  • Chuck: Speed Chuck with three replaceable rocker-action jaw inserts
  • Rear Centering Device: Cam-action, turns with chuck
  • Reamer: 5-flute cone, RH, 1/8" - 2" (3 - 50 mm)
  • Oil Pump: Self-priming gerotor oil pump
  • Motor Type: Universal

Specs

–
Product Type:

Pipe Threader

Hertz:

60

Thread Type:

NPT

Voltage:

115V

RPM:

54

Capacity:

1/4" to 2" Bolt

Frequency:

50-60 Hz

Amperage:

20

Phase:

1

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy