Apply to be a TradeMaster!
Main product image of Model 811A, 1/8"- 2" NPT Die Head, Quick-Opening
Magnifying glass
Hover image to zoom

Model 811A, 1/8"- 2" NPT Die Head, Quick-Opening

Brand:
RIDGID
SKU:
97065
Rating:
(2)
Q&A:
(0)
Model 811A, 1/8"- 2" NPT Die Head, Quick-Opening
Magnifying glass
Hover image to zoom
$554.56 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 1", 1/2", 1-1/2", 2", 3/4", 1-1/4"
Product Highlight: Connection Type
NPT Connection

Description

–
Model 811A, 1/8"- 2" NPT Die Head, Quick-Opening
Features
  • Pipe Capacity: 1/8" - 2"
  • Bolt Capacity: 1/4" - 2"
  • Weight: 13 lbs

Specs

–
Product Type:

Die Head

Size:

1/8"

1"

1/2"

1-1/2"

2"

3/4"

1-1/4"

Connection Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" to 2" NPT Alloy RH Pipe Die for Universal Machine Die Heads (Pack of 4)
SKU: 47750
RIDGID

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

We use these products to thread pipe on our Ridgid 300. It helps tremendously.
Rick
Waldorf, Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works exactly as it should

I picked up this 2nd head so I did not have to switch the dies out when changing pipe sizes. 1 head for 1/2" and 3/4" then the 2nd head for 1" - 2"
Supertech
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy