Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Reno Filter (1)
Reno (1)
Jaw Capacity
–
3/8" Filter (1)
3/8" (1)
1-1/4" Filter (3)
1-1/4" (3)
1/2" Filter (1)
1/2" (1)
2-1/2" Filter (1)
2-1/2" (1)
Price Range
–
$40 to $45 Filter (1)
$40 to $45 (1)
$50 to $60 Filter (1)
$50 to $60 (1)
$70 to $80 Filter (1)
$70 to $80 (1)
Home
Plumbing Supplies
Plumbing Tools & Equipment
Ridgid Tools
Ridgid Wrenches
Ridgid Basin Wrenches
Ridgid Basin Wrenches
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Top Sellers
31175 Compare Checkbox
Compare
Model 1017, 10" to 17" Telescoping Basin Wrench (3/8" to 1-1/4" Capacity)
SKU:
31175
RIDGID
SKU:
31175
Brand:
RIDGID
–
+
$44.91
each
ADD TO CART
Add to List
In Stock
Get 24 by
Wed, Oct 21
Total Available: 27
In Stock
Get 24 by
Wed, Oct 21
Total Available: 27
Add to List
31180 Compare Checkbox
Compare
1019 10" to 17" Telescoping Basin Wrench (1-1/4" to 2-1/2" Capacity)
SKU:
31180
RIDGID
SKU:
31180
Brand:
RIDGID
(1)
–
+
$55.39
each
ADD TO CART
Add to List
In Stock
Get 4 by
Mon, Oct 19
Total Available: 11
In Stock
Get 4 by
Mon, Oct 19
Total Available: 11
Add to List
46753 Compare Checkbox
Compare
Telescoping Basin Wrench (1/2" to 1-1/4" Capacity)
SKU:
46753
RIDGID
SKU:
46753
Brand:
RIDGID
–
+
$70.11
each
ADD TO CART
Add to List
In Stock
Get 3 by
Mon, Oct 19
Total Available: 15
In Stock
Get 3 by
Mon, Oct 19
Total Available: 15
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Ridgid Basin Wrenches
This category contains basin wrenches manufactured by Ridgid.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video