Apply to be a TradeMaster!
2" x 4" 60/100 Condensing Termination Extension Kit, w/ 2 Wall Plates (21" Length)

2" x 4" 60/100 Condensing Termination Extension Kit, w/ 2 Wall Plates (21" Length)

Brand:
Rinnai
SKU:
229016NPP
Rating:
(0)
Q&A:
(0)
2" x 4" 60/100 Condensing Termination Extension Kit, w/ 2 Wall Plates (21" Length)
$46.58 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 4"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Vent Type
Condensing

Description

–
229016NPP is a 2" x 4" 60/100 Condensing Termination Extension Kit, w/ 2 Wall Plates (21" Length) for Rinnai I- Series Condensing Gas Boilers.

Specs

–
Type:

Condensing

Product Type:

Extension Kit

Size:

2" x 4"

Length (Inches):

4"

Vent Type:

Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy