Apply to be a TradeMaster!
Main product image of Service Kit, 4K hour, E110C, Q130S OSS2, 804000069
Magnifying glass
Hover image to zoom

Service Kit, 4K hour, E110C, Q130S OSS2, 804000069

Brand:
Rinnai
SKU:
804000069
Rating:
(3)
Q&A:
(0)
Service Kit, 4K hour, E110C, Q130S OSS2, 804000069
Magnifying glass
Hover image to zoom
$203.90 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Service Kit, 4K hour, E110C, Q130S OSS2

Includes:
  • Electrode Gasket - 809000020,
  • Electrode - 805000036,
  • Gas Valve Gasket - 809000061,
  • Burner hood/HEX gasket - 809000030,
  • Burner hood/burner gasket - 809000034,
  • Condensate tray gasket - 809000026

Specs

–
Product Type:

Miscellaneous

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Expansion Vessel 12L E110C, 807000052
SKU: 807000052
Rinnai

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Sent wrong service kit (off by one number).

The return service was handled very well.
Red Criss
Vt.
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

Easy to use and very helpful
Philco
Westerly RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and fast shipping.

Take your time and clean the burner and replace the gaskets. It's easy to install.
Dave
Rome NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy