Apply to be a TradeMaster!
Main product image of EX08CTP 8,000 BTU, Beige Direct Vent Wall Furnace, 41W, 120V, 78.6 CFM (Propane)
Magnifying glass
Hover image to zoom

EX08CTP 8,000 BTU, Beige Direct Vent Wall Furnace, 41W, 120V, 78.6 CFM (Propane)

Brand:
Rinnai
SKU:
EX08CTP
Rating:
(1)
Q&A:
(0)
EX08CTP 8,000 BTU, Beige Direct Vent Wall Furnace, 41W, 120V, 78.6 CFM (Propane)
Magnifying glass
Hover image to zoom
EX08CTP has been discontinued
Discontinued June 11, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
EX08DTP 8,000 BTU, Beige Direct Vent Wall Furnace, 41W, 120V, 78.6 CFM (Propane)
Brand:
Rinnai
SKU:EX08DTP
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
41 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
8000
Product Highlight: Height (Inches)
27.4" Height
Product Highlight: Width (Inches)
18.3" Width
Product Highlight: Depth (Inches)
10.1" Depth

Description

–
Overview
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

Fuel Type:

Propane

BTU:

8000

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

82%

Wattage:

41

Air Flow Capacity (CFM):

78.6

Height (Inches):

27.4"

Width (Inches):

18.3"

Depth (Inches):

10.1"

Color:

Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shut off the heat pump!

Reliable and efficient. Heat the floor and not the ceiling. bedroom, one of three to heat the entire house.
bob
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?