Shop Limited Time Deals
Main product image of EX08DTN 8,000 BTU, Beige Direct Vent Wall Furnace, 41W, 120V, 78.6 CFM (Natural Gas)
Magnifying glass
Hover image to zoom

EX08DTN 8,000 BTU, Beige Direct Vent Wall Furnace, 41W, 120V, 78.6 CFM (Natural Gas)

Brand:
Rinnai
SKU:
EX08DTN
Rating:
(0)
Q&A:
(0)
EX08DTN 8,000 BTU, Beige Direct Vent Wall Furnace, 41W, 120V, 78.6 CFM (Natural Gas)
Magnifying glass
Hover image to zoom
EX08DTN has been discontinued
Discontinued January 28, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Wattage
41 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
8000
Product Highlight: Height (Inches)
27.4" Height
Product Highlight: Width (Inches)
18.3" Width
Product Highlight: Depth (Inches)
10.1" Depth

Description

EX08DTN is a quick, flexible installed, ductless, natural gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.

Product Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

Connection Type:

Threaded

Fuel Type:

Natural Gas

BTU:

8000

Voltage:

120v

Gas Connection:

1/2"

Wattage:

41

Air Flow Capacity (CFM):

78.6

Height (Inches):

27.4"

Width (Inches):

18.3"

Depth (Inches):

10.1"

Color:

Beige

Warranty:

10 Year Heat Exchanger/ 5 Year Parts/ 2 Year Labor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

72 Replacement Parts

Electrode, EX38C, 205000073
SKU: 205000073
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM