Apply to be a TradeMaster!
Main product image of EX11CTN 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Natural Gas)
Magnifying glass
Hover image to zoom

EX11CTN 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Natural Gas)

Brand:
Rinnai
SKU:
EX11CTN
Rating:
(0)
Q&A:
(0)
EX11CTN 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Natural Gas)
Magnifying glass
Hover image to zoom
EX11CTN has been discontinued
Discontinued December 19, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Wattage
44 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
27.4" Height
Product Highlight: Width (Inches)
18.3" Width
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection

Description

–
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

Fuel Type:

Natural Gas

BTU (Max):

11000

BTU (Min):

5500

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

44

Air Flow Capacity (CFM):

128.5

Height (Inches):

27.4"

Width (Inches):

18.3"

Depth (Inches):

10.1"

Color:

Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

92 Replacement Parts

Filter Bracket(003)431/556/263/431Wt/201, 556F-313
SKU: 556F-313
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM