Apply to be a TradeMaster!
Main product image of EX11DTP 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Propane)
Magnifying glass
Hover image to zoom

EX11DTP 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Propane)

Brand:
Rinnai
SKU:
EX11DTP
Rating:
(2)
Q&A:
(1)
EX11DTP 11,000 BTU, Beige Direct Vent Wall Furnace 44W, 120V, 128.5 CFM (Propane)
Magnifying glass
Hover image to zoom
$1,677.06 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
44 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
27.4" Height
Product Highlight: Width (Inches)
18.3" Width
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection

Description

–
EX11DTN is a quick, flexible installed, ductless, natural gas, direct vent wall furnace from Rinnai; the perfect supplemental or specific zone heating solution that seeks out cold spots and within seconds begins to gently heat the room or space for maximum comfort. WiFi enabled thermostat connection ready.

Overview
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

Fuel Type:

Propane

BTU (Max):

11000

BTU (Min):

5500

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

44

Air Flow Capacity (CFM):

128.5

Height (Inches):

27.4"

Width (Inches):

18.3"

Depth (Inches):

10.1"

Color:

Beige

Warranty:

10 Year Heat Exchanger/ 5 Year Parts/ 2 Year Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

69 Replacement Parts

Filter Bracket (004) 263FA/201, 308F-312
SKU: 308F-312
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fantastic heating equipment

I installed this Rinnai it lit right up and worked perfectly. I am very pleased with it and would definitely recommend. Trainmaster Supply house is a good company to deal with. I ordered and got immediately very very pleased.
Eric
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shut off the heat pump!

Reliable and efficient. Heat the floor not the ceiling. Perfect for master bed. One of three to heat the whole house.
bob
Abbeville AL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do I clean the filter on my unit, Rinnai EX11CP

Asked by Michael 11 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Michael! To clean the filters, the furnace should be OFF and cool. Remove the filter and clean it using a soft dry cloth or vacuum. If the filter is greasy, wash with warm soapy water, rinse, and dry completely.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy