Apply to be a TradeMaster!
Main product image of EX17CTP 16,700 BTU, Beige Direct Vent Wall Furnace with 13 Ft. Extended Vent, 46W, 120V, 141.5 CFM (Propane)
Magnifying glass
Hover image to zoom

EX17CTP 16,700 BTU, Beige Direct Vent Wall Furnace with 13 Ft. Extended Vent, 46W, 120V, 141.5 CFM (Propane)

Brand:
Rinnai
SKU:
EX17CTP
Rating:
(0)
Q&A:
(0)
EX17CTP 16,700 BTU, Beige Direct Vent Wall Furnace with 13 Ft. Extended Vent, 46W, 120V, 141.5 CFM (Propane)
Magnifying glass
Hover image to zoom
EX17CTP has been discontinued
Discontinued October 24, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
EX17DTP 16,700 BTU, Beige Direct Vent Wall Furnace, 46W, 120V, 141.5 CFM (Propane)
Brand:
Rinnai
SKU:EX17DTP
(1)
Order by 6PM, receive 1 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
46 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
22.9" Height
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Fuel Type
Propane

Description

–
Overview
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

Fuel Type:

Propane

BTU (Max):

16700

BTU (Min):

8200

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

46

Height (Inches):

22.9"

Depth (Inches):

10.1"

Color:

Beige

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

102 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM