Apply to be a TradeMaster!
Main product image of EX17DTN 16,700 BTU, Beige Direct Vent Wall Furnace, 46W, 120V, 141.5 CFM (Natural Gas)
Magnifying glass
Hover image to zoom

EX17DTN 16,700 BTU, Beige Direct Vent Wall Furnace, 46W, 120V, 141.5 CFM (Natural Gas)

Brand:
Rinnai
SKU:
EX17DTN
Rating:
(2)
Q&A:
(0)
EX17DTN 16,700 BTU, Beige Direct Vent Wall Furnace, 46W, 120V, 141.5 CFM (Natural Gas)
Magnifying glass
Hover image to zoom
$2,005.92 each
In Stock
In Stock
Get 1 Tue, Oct 6 - Thu, Oct 8

Lift Gate

–
This product weighs 73 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
46 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
22.9" Height
Product Highlight: Width (Inches)
29.9" Width
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection

Description

–
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

Fuel Type:

Natural Gas

BTU (Max):

16700

BTU (Min):

8700

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

46

Air Flow Capacity (CFM):

141.5

Height (Inches):

22.9"

Width (Inches):

29.9"

Depth (Inches):

10.1"

Color:

Beige

Warranty:

10 Year Heat Exchanger/ 5 Year Parts/ 2 Year Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

78 Replacement Parts

Wall Bracket 431FA/431Wta/556FA, 304F-9077X01
SKU: 304F-9077X01
Rinnai
Front Panel for EX22C/EX17C (Beige)
SKU: 209000106
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

The unsung hero of small and efficient homes

I had this installed in the basement of a Minneapolis rental house along with a mini-split on the main level. Both replaced a 40k btu furnace that short-cycled itself to death with a cracked heat exchanger. The tenants had something of a learning curve to balance the two independent systems, but came to really appreciate the silent, gentle, even heating versus the old furnace that would fire up, make a tremendous racket, and shut down 4-5 minutes later. I had quite a bit of trouble convincing a licensed pro to install this. I don't know why... I could have installed it in an hour or two with basic hand tools. I guess its unusual in this part of the country and the pro's don't like to learn new things. The contractor made me get this bigger, more expensive unit or he wouldn't take the job. I regret caving to this demand because I've never seen it run at more that 50% modulation, the 12k unit would have been much more appropriate. I think these Rinnai units are the perfect pairing to a mini-split in homes that already have, and plan to keep gas service. I tried to pitch that to the installer, who does hundreds of mini-splits every year, but they just grumbled about it. I'm considering replicating the same setup in my home when the time comes to replace the furnace.
NoMi Homie
Minneapolis MN
11 months ago
Was this review helpful to you?

Warm n quiet

I just had this installed in my living room as I am tired of using the woodstove after 40 years. It's been chilly this April and May, it's been lovely to just press a button or two and be warm rather quickly. I love this Rinnai gas heater. It's pretty, quiet and has a big range of controls if I'm out of town I can come va k to a wa house. The heat flows nicely right up into my kitchen and down the hallway too. Best investment I've made!
Val
Taos NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy