Apply to be a TradeMaster!
Main product image of EX22CTWN 21,500 BTU, White Direct Vent Wall Furnace 56W, 120V, 162.7 (Natural Gas)
Magnifying glass
Hover image to zoom

EX22CTWN 21,500 BTU, White Direct Vent Wall Furnace 56W, 120V, 162.7 (Natural Gas)

Brand:
Rinnai
SKU:
EX22CTWN
Rating:
(1)
Q&A:
(0)
EX22CTWN 21,500 BTU, White Direct Vent Wall Furnace 56W, 120V, 162.7 (Natural Gas)
Magnifying glass
Hover image to zoom
EX22CTWN has been discontinued
Discontinued October 24, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
EX22DTWN 21,500 BTU, White Direct Vent Wall Furnace 56W, 120V, 162.7 (Natural Gas)
Brand:
Rinnai
SKU:EX22DTWN
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
56 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
22.9" Height
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Fuel Type
Natural Gas

Description

–
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

Fuel Type:

Natural Gas

BTU (Max):

21500

BTU (Min):

8200

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

56

Air Flow Capacity (CFM):

162.7

Height (Inches):

22.9"

Depth (Inches):

10.1"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

100 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome Heater

Heater works great. It was a little dented, but otherwise, I got it installed by a licensed HVAC guy, and it is awesome!
Omey D
Torrance, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?