Apply to be a TradeMaster!
Main product image of EX22DTN 21,500 BTU, Beige Direct Vent Wall Furnace, 56W, 120V, 162.7 CFM (Natural Gas)
Magnifying glass
Hover image to zoom

EX22DTN 21,500 BTU, Beige Direct Vent Wall Furnace, 56W, 120V, 162.7 CFM (Natural Gas)

Brand:
Rinnai
SKU:
EX22DTN
Rating:
(1)
Q&A:
(1)
EX22DTN 21,500 BTU, Beige Direct Vent Wall Furnace, 56W, 120V, 162.7 CFM (Natural Gas)
Magnifying glass
Hover image to zoom
$2,218.86 each
In Stock
In Stock
Get 3 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 68.68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
56 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
22.9" Height
Product Highlight: Width (Inches)
29.9" Width
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection

Description

–
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

BTU (Max):

21500

Fuel Type:

Natural Gas

BTU (Min):

8200

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

56

Air Flow Capacity (CFM):

162.7

Height (Inches):

22.9"

Width (Inches):

29.9"

Depth (Inches):

10.1"

Color:

Beige

Warranty:

10 Year Heat Exchanger/ 5 Year Parts/ 2 Year Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

79 Replacement Parts

Power Sply Cable Brckt (135-1) 429A/229A, RC-329-1033
SKU: RC-329-1033
Rinnai
Back Spacer Top B EX22C/EX17C, 209000109
SKU: 209000109
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Super product

I have this unit in my garage. It replaced a Rinnai unit that I had in the garage for over twenty five years. I hope I get the same longevity out of the new one. Temps are already in the teens and it's working great. I would advise that when the heater is received, make a thorough check of the unit. I received mine, opened the box and examined the heater but not the installed filter. While installing, I removed the filter to find the framework of the filter was broken and the mesh on the filter was bent. Not a game changer but I am looking to replace that filter
Doug
Havre, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the ex22dtn come with the vent kit in the box or do you have to purchase a vent kit separately.

Asked by Allen 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Allen. The FOT-151 vent kit is included with this unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy