Apply to be a TradeMaster!
Main product image of EX22DTP 20,700 BTU, Beige Direct Vent Wall Furnace, 56W, 120V, 162.7 CFM (LP)
Magnifying glass
Hover image to zoom

EX22DTP 20,700 BTU, Beige Direct Vent Wall Furnace, 56W, 120V, 162.7 CFM (LP)

Brand:
Rinnai
SKU:
EX22DTP
Rating:
(1)
Q&A:
(0)
EX22DTP 20,700 BTU, Beige Direct Vent Wall Furnace, 56W, 120V, 162.7 CFM (LP)
Magnifying glass
Hover image to zoom
$2,218.86 each
In Stock
In Stock
Get 4 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 68.34 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
56 Watts
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
22.9" Height
Product Highlight: Width (Inches)
29.9" Width
Product Highlight: Depth (Inches)
10.1" Depth
Product Highlight: Connection Type
Threaded Connection

Description

–
Overview
Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

–
Connection Type:

Threaded

BTU (Max):

20700

BTU (Min):

8200

Fuel Type:

Propane

Voltage:

120v

Gas Connection:

1/2"

Efficiency:

81%

Wattage:

56

Air Flow Capacity (CFM):

162.7

Height (Inches):

22.9"

Width (Inches):

29.9"

Depth (Inches):

10.1"

Color:

Beige

Warranty:

10 Year Heat Exchanger/ 5 Year Parts/ 2 Year Labor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

80 Replacement Parts

Back Spacer (R) B EX22C/EX17C, 209000111
SKU: 209000111
Rinnai
High Tension Cord, EX models, 205000038
SKU: 205000038
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

energy saver!

Reliable and efficient. shut off the heat pump. Heat from the floor not the ceiling.
bob
Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy