| Connection Type: | Threaded |
|---|---|
| Fuel Type: | Propane |
| BTU (Min): | 8200 |
| BTU (Max): | 20700 |
| Voltage: | 120v |
| Gas Connection: | 1/2" |
| Efficiency: | 81% |
| Wattage: | 56 |
| Air Flow Capacity (CFM): | 162.7 |
| Height (Inches): | 22.9" |
| Depth (Inches): | 10.1" |
| Color: | White |
| Warranty: | 10 Year Heat Exchanger/ 5 Year Parts/ 2 Year Labor |
Hi Trudy! The vent kit for the EX22DTWP is FOT-151, depending on wall thickness. Please see page 1 of the Submittal Sheet (bottom right) for all options. The remote wall thermostat kit is 204000045.