Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
KickSpace Heaters
Wall Heaters
Obsolete Wall Heaters
EX22WP Parts - EnergySaver C Series Direct Vent Gas Wall Furnace, Indoor, 20,700 BTU, White (Propane)
Brand:
Rinnai
SKU:
EX22WP
Description
–
This is a EX22WP - EnergySaver C Series EnergySaver Direct Vent Gas Wall Furnace; White finish; updated C-Series; LP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
125
Replacement Parts
Packing, C311-7
SKU:
C311-7
Rinnai
Power Sply Cable Brckt (135-1) 429A/229A, RC-329-1033
SKU:
RC-329-1033
Rinnai
Heater Insulator B EX22/EX17/EX22W, 556F-478
SKU:
556F-478
Rinnai
Wall Bracket 431FA/431Wta/556FA, 304F-9077X01
SKU:
304F-9077X01
Rinnai
Heater Insulator A (035) 431/431Wta/556F, 556F-477
SKU:
556F-477
Rinnai
Box Lid Operation, 556F-471
SKU:
556F-471
Rinnai
Convection Fan, ES17/ES22/EX22W, 208000021
SKU:
208000021
Rinnai
Convection Fan Casing, ES17/ES22/EX22W, 208000022
SKU:
208000022
Rinnai
Filter Label (905) 551FA/431FA/431WT/556, 1001F-1651
SKU:
1001F-1651
Rinnai
Connecting Tube Fixer, EX22/EX17/EX22W, 208000018
SKU:
208000018
Rinnai
Caution Label D (907) 431/556/1004FA, 1001F-1652
SKU:
1001F-1652
Rinnai
Bushing 431FA/551/263/431Wta/556FA/201, CP-90326
SKU:
CP-90326
Rinnai
Motor Base (401) 431FA/Wta/556FA, 556F-256X01
SKU:
556F-256X01
Rinnai
Filter, 908000008
SKU:
908000008
Rinnai
Electrode Clip for 1001FA-F/V-1004FA/201, RHF250-038
SKU:
RHF250-038
Rinnai
Caution Mark 263FA/431FA/Wta/556FA/Wta, 1001F-1656
SKU:
1001F-1656
Rinnai
Sensor Lead Assembly 1004FA/EX38C, 1004F-2053
SKU:
1004F-2053
Rinnai
TF Cover 431FA EX22/EX17/EX22W, 556F-524
SKU:
556F-524
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video