Shop Limited Time Deals
Main product image of EX38CP 36,500 BTU, Beige Direct Vent Wall Furnace 117W, 120V, 263 (LP)
Magnifying glass
Hover image to zoom

EX38CP 36,500 BTU, Beige Direct Vent Wall Furnace 117W, 120V, 263 (LP)

Brand:
Rinnai
SKU:
EX38CP
Rating:
(0)
Q&A:
(0)
EX38CP 36,500 BTU, Beige Direct Vent Wall Furnace 117W, 120V, 263 (LP)
Magnifying glass
Hover image to zoom
EX38CP has been discontinued
Discontinued November 28, 2017
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
EX38DTP 36,500 BTU, Beige Direct Vent Wall Furnace 117W, 120V, 263 (LP)
Brand:
Rinnai
SKU:EX38DTP
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Wattage
117 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
36500
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: Width (Inches)
36.6" Width
Product Highlight: Depth (Inches)
13" Depth

Description

Rinnai's innovative, fully modulating, direct-vent wall furnaces deliver smart, energy-efficient warm air to those hard-to-heat areas such as room additions, guest suites, basements, and garages, as well as mobile homes and high altitude applications. The 7-stage modulating gas valve allows Rinnai wall furnaces to adjust to a room's heating needs, providing comfortable consistent heat. These units are designed to accurately monitor room temperature only 2" off the floor, and are capable of detecting temperature changes as little has half of a degree. Installation couldn't be easier with Rinnai's wall furnaces only requiring a 3" wall terminal hole for flue venting, and a selection of custom vent kits to fit nearly any application.

Features:

  • Color: Beige
  • Up to 83% AFUE efficiency
  • Comfortable, consistent heating, with no large fluctuations in room temperature
  • Sealed combustion minimizes indoor heat loss and ensures safety
  • Zero clearance from intake air
  • Dependable, low-maintenance performance
  • Simple, flexible installation with minimal space requirements
  • "Cool-to-the-touch" cabinet
  • Child safety lock
  • Electronic ignition - no pilot light
  • Wind tunnel tested venting system
  • Digital, adaptive control
  • On-board self-diagnostics for easier maintenance
  • Earthquake-proof tilt switch
  • Mobile home approved
  • Includes 4 1/2" - 9 1/2" vent kit
  • Cool-to-the-touch” cabinet makes them safe for whole family
  • Sealed combustion – protects indoor air quality
  • Furnace automatically shuts down if vent is obstructed or blocked
  • Child safety lock
  • Electronic ignition – no pilot light
  • Wind tunnel tested venting systems
  • On-board self diagnostics for easier maintenance

Need this wall furnace installed? Rinnai can help! Simply call 844.348.4715.

Specs

BTU (Min):

13200

BTU (Max):

36500

Connection Type:

Threaded

BTU:

36500

Fuel Type:

Propane

Efficiency:

81%

Wattage:

117

Voltage:

120v

Gas Connection:

1/2"

Air Flow Capacity (CFM):

263

Height (Inches):

26.4"

Width (Inches):

36.6"

Depth (Inches):

13"

Color:

Beige

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


108 Replacement Parts

Pipe Stopper A
SKU: 1001F-250
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM