Shop Limited Time Deals
Main product image of EX38CTN 38,400 BTU, Beige Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)
Magnifying glass
Hover image to zoom

EX38CTN 38,400 BTU, Beige Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)

Brand:
Rinnai
SKU:
EX38CTN
Rating:
(1)
Q&A:
(0)
EX38CTN 38,400 BTU, Beige Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)
Magnifying glass
Hover image to zoom
EX38CTN has been discontinued
Discontinued October 24, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
EX38DTN 38,400 BTU, Beige Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)
Brand:
Rinnai
SKU:EX38DTN
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Wattage
117 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
38400
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: Width (Inches)
36.6" Width
Product Highlight: Depth (Inches)
13" Depth

Description

Direct vent wall furnace suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Restarts automatically when ignition or combustion fails
  • Starts and turns off the heater at 2 timer settings
  • Provides precise gas flow by operating from one to seven stages
  • Detects temperature change in 1/2 of a degree
  • Monitors and controls combustion Fan and allows the appliance to overcome winds of up to 40 mph
  • Continually monitors functions; provides auto shutdown codes;
  • Indicates when air filter needs cleaning
  • Reduces noise through use of swept blades in convection fan; quiet expansion / contraction of parts due to temperature changes
  • Call Rinnai at 844-348-4715 for a certified installer.

Specs

Connection Type:

Threaded

BTU (Max):

38400

BTU:

38400

BTU (Min):

13200

Fuel Type:

Natural Gas

Efficiency:

81%

Voltage:

120v

Gas Connection:

1/2"

Wattage:

117

Air Flow Capacity (CFM):

263

Height (Inches):

26.4"

Width (Inches):

36.6"

Depth (Inches):

13"

Color:

Beige

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

110 Replacement Parts

Pipe Stopper A
SKU: 1001F-250
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Good product, easy to install with all necessary parts.
x
Boise, ID
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?