Apply to be a TradeMaster!
Main product image of EX38DTWN 38,400 BTU, White Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)
Magnifying glass
Hover image to zoom

EX38DTWN 38,400 BTU, White Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)

Brand:
Rinnai
SKU:
EX38DTWN
Rating:
(1)
Q&A:
(0)
EX38DTWN 38,400 BTU, White Direct Vent Wall Furnace 117W, 120V, 263 (Natural Gas)
Magnifying glass
Hover image to zoom
$2,642.22 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 123 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
117 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
38400
Product Highlight: Color
White
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Fuel Type
Natural Gas

Description

–

Rinnai's innovative, fully modulating, direct-vent wall furnaces deliver smart, energy-efficient warm air to those hard-to-heat areas such as room additions, guest suites, basements, and garages, as well as mobile homes and high altitude applications. The 7-stage modulating gas valve allows Rinnai wall furnaces to adjust to a room's heating needs, providing comfortable consistent heat. These units are designed to accurately monitor room temperature only 2" off the floor, and are capable of detecting temperature changes as little has half of a degree. Installation couldn't be easier with Rinnai's wall furnaces only requiring a 3" wall terminal hole for flue venting, and a selection of custom vent kits to fit nearly any application.


Features:


  • Color: White
  • Up to 83% AFUE efficiency
  • Comfortable, consistent heating, with no large fluctuations in room temperature
  • Sealed combustion minimizes indoor heat loss and ensures safety
  • Zero clearance from intake air
  • Dependable, low-maintenance performance
  • Simple, flexible installation with minimal space requirements
  • "Cool-to-the-touch" cabinet
  • Child safety lock
  • Electronic ignition - no pilot light
  • Wind tunnel tested venting system
  • Digital, adaptive control
  • On-board self-diagnostics for easier maintenance
  • Earthquake-proof tilt switch
  • Mobile home approved
  • Includes 4 1/2" - 9 1/2" vent kit
  • "Cool-to-the-touch" cabinet makes them safe for whole family
  • Sealed combustion - protects indoor air quality
  • Furnace automatically shuts down if vent is obstructed or blocked
  • Child safety lock
  • Electronic ignition - no pilot light
  • Wind tunnel tested venting systems
  • On-board self diagnostics for easier maintenance


Need this wall furnace installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Color:

White

BTU (Max):

38400

BTU:

38400

BTU (Min):

13200

Connection Type:

Threaded

Fuel Type:

Natural Gas

Efficiency:

81%

Voltage:

120v

Gas Connection:

1/2"

Wattage:

117

Air Flow Capacity (CFM):

263

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


69 Replacement Parts

Pipe Stopper A
SKU: 1001F-250
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again Great

Great space heater high quality
Webby
Salisbury MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy