Shop Klein Tools Limited Time Promotion
Main product image of FC510P 10,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 97.8 CFM (Propane)
Magnifying glass
Hover image to zoom

FC510P 10,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 97.8 CFM (Propane)

Brand:
Rinnai
SKU:
FC510P
Rating:
(0)
Q&A:
(1)
FC510P 10,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 97.8 CFM (Propane)
Magnifying glass
Hover image to zoom
$899.01 each
In Stock
In Stock
Get 2 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
25 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
10000
Product Highlight: Height (Inches)
19.4" Height
Product Highlight: Width (Inches)
19.2" Width
Product Highlight: Depth (Inches)
9-3/5" Depth

Description

–
***Important*** This product is prohibited from being installed in the State of California. California State Law prohibits the installation of unvented heaters designed for use inside any dwelling house or unit, with the exception of an electric heater, or decorative gas logs for use in a vented fireplace.


Overview
Vent free gas fan convection heater, suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Easy adjustment buttons offer a simple way to set temperature and time for desired comfort
  • Digital display shows programmable temperature and time settings
  • Push-button electronic ignition means there’s no pilot light, which adds safety to the design
  • Control panel lock mode is easily activated and clearly displayed
  • Cool-touch cabinet enhances safety for everyone, especially children
  • Onboard self-diagnostics for easier maintenance
  • Easy to install with no venting or chimney required
  • 99.9% efficient for great energy savings
  • Tilt switch to disable gas supply
  • Min. Fan Output - 67.8 CFM
  • Max. Fan Output - 97.8 CFM
  • Min. BTU Input - 5,600
  • Max. BTU Input - 10,000
  • Warranty - 3-Year on Parts

Need this wall furnace installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Propane

BTU:

10000

Voltage:

120v

Gas Connection:

1/2"

Connection Type:

MNPT

Wattage:

25

Air Flow Capacity (CFM):

97.8

Height (Inches):

19.4"

Width (Inches):

19.2"

Depth (Inches):

9-3/5"

Color:

Off-White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


26 Replacement Parts

Gas Inlet Flange, 431F-1110-2
SKU: 431F-1110-2
Rinnai
Edge Holder, CP-90207
SKU: CP-90207
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this heater be installed higher on the wall and controlled with a remote control or with a remotely installed thermostat?

Asked by Angela 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

This appliance is not designed to be built into or mounted directly in a wall. It requires a 2" minimum clearance from the back of the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy