Apply to be a TradeMaster!
Main product image of FC824N 24,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 215.4 CFM (Natural Gas)
Magnifying glass
Hover image to zoom

FC824N 24,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 215.4 CFM (Natural Gas)

Brand:
Rinnai
SKU:
FC824N
Rating:
(2)
Q&A:
(2)
FC824N 24,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 215.4 CFM (Natural Gas)
Magnifying glass
Hover image to zoom
$1,203.30 each
In Stock
In Stock
Get 6 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
25 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
24000
Product Highlight: Height (Inches)
19" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: Depth (Inches)
9-2/5" Depth

Description

–
***Important*** This product is prohibited from being installed in the State of California. California State Law prohibits the installation of unvented heaters designed for use inside any dwelling house or unit, with the exception of an electric heater, or decorative gas logs for use in a vented fireplace.

Vent free gas fan convection heater, suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection

Features:
  • Easy adjustment buttons offer a simple way to set temperature and time for desired comfort
  • Digital display shows programmable temperature and time settings
  • Push-button electronic ignition means there’s no pilot light, which adds safety to the design
  • Control panel lock mode is easily activated and clearly displayed
  • Cool-touch cabinet enhances safety for everyone, especially children
  • Onboard self-diagnostics for easier maintenance
  • Easy to install with no venting or chimney required
  • 99.9% efficient for great energy savings
  • Tilt switch to disable gas supply
  • Min. Fan Output - 109.5 CFM
  • Max. Fan Output - 215.4 CFM
  • Min. BTU Input - 8,400
  • Max. BTU Input - 24,000
  • Warranty - 3-Year on Parts

Need this wall furnace installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Natural Gas

BTU:

24000

Voltage:

120v

Connection Type:

MNPT

Gas Connection:

1/2"

Wattage:

25

Air Flow Capacity (CFM):

215.4

Height (Inches):

19"

Width (Inches):

24"

Depth (Inches):

9-2/5"

Color:

Off-White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


27 Replacement Parts

Test Port Screw, AU39-965X01
SKU: AU39-965X01
Rinnai
Ignitor, 905000009
SKU: 905000009
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love this heater

Was concerned at first about this heater being ventless. After much research and having it installed for a year I couldn't be happier. Using this in a sun room that has 4 sides to the weather and the house furnace just could not stay up with the cold. Live outside of Chicago so it can get cold here. It was 26 below zero Farenheit last week without the wind chill and Rinnai ventless heater keep the room nice and warm without a problem.
hal
IL
8 years ago
Was this review helpful to you?

Love this product and would buy it again.

I bought this product for my Mom and Dad who are in there 80's. My Dad had dementia so I needed something easy and safe for my Mom. She loved it and it heats the house very efficiently.
Brenda
Houston Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this heater be converted to LP?

Asked by justin 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The FC824 is a standalone (does not vent out) unit and cannot be converted from one gas to another.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Justin, thanks for writing in. This appliance is only for use with the type of gas indicated on the rating plate. This appliance is not field convertible for use with other gas types.

Was this review helpful to you?

Q: Can this be converted to propane use?

Asked by Archie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Archie, thanks for writing in. This appliance is not field convertible for use with other gas types.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy