Apply to be a TradeMaster!
Main product image of FC824P 22,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 215.4 CFM (Propane)
Magnifying glass
Hover image to zoom

FC824P 22,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 215.4 CFM (Propane)

Brand:
Rinnai
SKU:
FC824P
Rating:
(1)
Q&A:
(1)
FC824P 22,000 BTU, Off-White Vent-Free Fan Convector, 25W, 120V, 215.4 CFM (Propane)
Magnifying glass
Hover image to zoom
$1,082.97 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
25 Watts
Product Highlight: Voltage
120v
Product Highlight: BTU
22000
Product Highlight: Height (Inches)
19" Height
Product Highlight: Width (Inches)
24" Width
Product Highlight: Depth (Inches)
9-2/5" Depth

Description

–

***Important*** This product is prohibited from being installed in the State of California. California State Law prohibits the installation of unvented heaters designed for use inside any dwelling house or unit, with the exception of an electric heater, or decorative gas logs for use in a vented fireplace.


Rebates

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.

Rinnai Rebate Center


Overview

Vent free gas fan convection heater, suitable for homes, apartments, and condominiums, residential or commercial setting; modular/mobile home approved; forced combustion, forced convection


Features:

  • Easy adjustment buttons offer a simple way to set temperature and time for desired comfort
  • Digital display shows programmable temperature and time settings
  • Push-button electronic ignition means there's no pilot light, which adds safety to the design
  • Control panel lock mode is easily activated and clearly displayed
  • Cool-touch cabinet enhances safety for everyone, especially children
  • Onboard self-diagnostics for easier maintenance
  • Easy to install with no venting or chimney required
  • 99.9% efficient for great energy savings
  • Tilt switch to disable gas supply
  • Min. Fan Output - 109.5 CFM
  • Max. Fan Output - 215.4 CFM
  • Min. BTU Input - 8,000
  • Max. BTU Input - 22,000
  • Warranty - 3-Year on Parts

Need this wall furnace installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Propane

BTU:

22000

Voltage:

120v

Gas Connection:

1/2"

Connection Type:

MNPT

Wattage:

25

Height (Inches):

19"

Width (Inches):

24"

Depth (Inches):

9-2/5"

Color:

Off-White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


28 Replacement Parts

Filter, 908000008
SKU: 908000008
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

What a nice heater . . .

I wish I had found this a long time ago. It was easily installed and works beautifully. All you have to do is set it and forget it. It keeps my workshop toasty warm all the time and uses very little propane, really efficient. I couldn't be more pleased. Worth every cent compared to the many cheaper ones I've used in the past that had to be turned up and turned down all the time. Great product! I highly recommend!!
kbsteen
Glasgow, KY
2 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would like to install at 8400' elevation I read 3 different elevations

Asked by Randy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Randy, thanks for writing in. The max installation elevation is 2,000 ft.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Randy, thanks for writing in. This unit should not be installed above an elevation of 5,200 feet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy