Apply to be a TradeMaster!
Main product image of 11" to 20" Vent Pipe Extension for ES38/ES38W
Magnifying glass
Hover image to zoom

11" to 20" Vent Pipe Extension for ES38/ES38W

Brand:
Rinnai
SKU:
FOT-102
Rating:
(0)
Q&A:
(0)
11" to 20" Vent Pipe Extension for ES38/ES38W
Magnifying glass
Hover image to zoom
$193.37 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11" to 20"

Description

–
If necessary, an extension kit can be used to extend the exhaust line and air intake hose between the flue manifold and the appliance. The maximum vent length allowed is 13 feet, and the maximum vertical length allowed is 8 feet.

Kit Contains:
  • (1) 11 - 20" Exhaust Pipe
  • (1) 29.5" Air Intake Hose
  • (1) Pipe Stopper A
  • (1) Pipe Stopper B
  • (1) Hose Joint
  • (1) Top Stopper
  • (2) Pipe Clamp Sets
  • (2) Wall Fixtures
  • (6) Screws
  • (2) Nuts

Specs

–
Type:

Pipe Extension

Size:

11" to 20"