Apply to be a TradeMaster!
Main product image of 11" to 20" Vent Pipe Extension for EX11C
Magnifying glass
Hover image to zoom

11" to 20" Vent Pipe Extension for EX11C

Brand:
Rinnai
SKU:
FOT-155
Rating:
(0)
Q&A:
(0)
11" to 20" Vent Pipe Extension for EX11C
Magnifying glass
Hover image to zoom
$172.59 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11" to 20"

Description

–
If necessary, an extension kit can be used to extend the exhaust line and air intake hose between the flue manifold and the appliance. The maximum vent length allowed is 13 feet, and the maximum vertical length allowed is 8 feet.

Kit Contains:
  • (1) 21"-39.6" Adjustable Exhaust Pipe
  • (1) 49.2" Air Intake Hose
  • (1) Hose Joint
  • (1) Pipe Stopper A
  • (1) Pipe Stopper B
  • (3) Pipe Clamps (set)
  • (3) Wall Fixture
  • (3) Nuts
  • (3) Screw A
  • (6) Screw B

Specs

–
Type:

Extension Kit

Size:

11" to 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy