Rebates: You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center
The NEWI-SERIES Plus line of Solo and Combi Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense Adaptive Gas Valve technology. Now with the touch of a button on the unit controller or your smartphone, you can select your fuel typeconversion kits are no longer required.
I-SERIES Plus is Bluetooth enabled so it can easily be paired to your handheld device without a Wi-Fi connection. Download the Rinnai Central app to quickly select parameter settings and register the unit, shaving an estimated 15 minutes off every installation.
The I-SERIES Plus offers 4 zone capability, 2" venting up to 75 ft. plus all the same features you enjoyed with the original I-SERIES, like a proportional valve that allows for simultaneous delivery of domestic hot water and space heating on all Combi-Units.
Features:
| Fuel Type: | Propane Natural Gas |
|---|---|
| Product Type: | Boiler |
| Finish: | Gray |
| Mount: | Floor Wall |
| Application: | Combi Heating/Hot Water |
| Material: | Polypropylene, Stainless Steel, PVC, CPVC (Vent Material) |
| BTU Input: | 90000 |
| Vent Type: | Condensing |
| Capacity (BTU): | 90000 |
| Efficiency: | 96% |
| BTU Output: | 83000 |
| Flow Rate (GPM): | 5.3 |
| Series: | I-Series Plus |
| Type: | Condensing |