Apply to be a TradeMaster!
Main product image of Q130SP 130,000 BTU Condensing Wall Mounted Boiler (LP)
Magnifying glass
Hover image to zoom

Q130SP 130,000 BTU Condensing Wall Mounted Boiler (LP)

Brand:
Rinnai
SKU:
Q130SP
Rating:
(0)
Q&A:
(0)
Q130SP 130,000 BTU Condensing Wall Mounted Boiler (LP)
Magnifying glass
Hover image to zoom
Q130SP has been discontinued
Discontinued October 13, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
130000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
26.8" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

With a fully modulating boiler pump and maximum BTU inputs ranging from 85,000 to 205,000, the Q Series is ideal for light commercial applications or any home with a separate indirect hot water source (Q175C offers both heating and domestic hot water).

Features:
  • Stainless steel primary boiler heat exchanger
  • Copper nickel integrated secondary plate exchanger
  • Compact wall-mounted design saves space over traditional boilers
  • Integrated single-speed pump and expansion tank
  • Super quiet operation
  • Outdoor reset function with sensor included
  • Plumbing kits with low-loss header included
  • Available in Natural Gas or Propane
  • Variety of venting options available
  • ASME accredit units

What's included in the Box:
  • Plumbing kit - includes pre-assembled low-loss header with isolation valves, PRV, boiler drain, temperature and pressure gauge, unions and insulation
  • 3" (80 mm) twin pipe adapters for venting (PVC and PP)
  • Wall mounting bracket
  • Outdoor reset sensor
  • 3/4" gas shut-off valve

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Propane

BTU Input:

130000

DOE Rating:

119000

Efficiency:

95.4%

Mount:

Wall

Height (Inches):

26.8"

Max Pressure (PSI):

45

Vent Type:

Direct Vent

Features:

Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

Q130S LP

Replacement Parts

SKU: Q130SP

Brand: Rinnai

Search Parts:
SEARCH PARTS
Door Q, 809000010
809000010
Rinnai
Product Image of no image
USER MANUAL Q-SERIES
800000010
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSTALLATION MANUAL Q-SERIES
800000011
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM