Apply to be a TradeMaster!
Main product image of QP85N 85,000 BTU Q Premier Condensing Boiler (Natural Gas)
Magnifying glass
Hover image to zoom

QP85N 85,000 BTU Q Premier Condensing Boiler (Natural Gas)

Brand:
Rinnai
SKU:
QP85N
Rating:
(0)
Q&A:
(0)
QP85N 85,000 BTU Q Premier Condensing Boiler (Natural Gas)
Magnifying glass
Hover image to zoom
QP85N has been discontinued
Discontinued April 3, 2017
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
85000 BTUs
Product Highlight: Max Pressure (PSI)
45 MAX PSI
Product Highlight: Mount
Wall

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

QP85N provides high efficiency home heating in a small, space-saving package. By combining a self-cleaning, down-fired stainless steel heat exchanger with the latest in condensing technology, the QP85N boasts an impressive 95.4% AFUE efficiency rating, making it one of the most efficient Combi units on the market. The unit's compact size, multiple venting options, and easy-to-install nature make it perfect for new construction or remodeling. Rinnai boilers also feature factory-assembled low-loss headers. These easy-to-install adapters eliminate the need for balanced pump sizing, making Rinnai boilers run more efficiently while simplifying the system design. The QP85N offers unmatched flexibility and market-leading efficiency, while providing heat and hot water for your entire family.

Features:
  • 24-gallon stainless steel charged indirect tank
  • High domestic output - up to 211 gallons in first hour
  • Fully-assembled system for easy installation
  • A complete solution - no sourcing components
  • Multiple plumbing and venting options for installation flexibility
  • Reduced install time equals more profit
  • Great for replacement and new construction
  • Designed for zero-clearance installations
  • Pre-piped to utilize a DHW recirculation line
  • Integrated low loss header

Specs

–
Fuel Type:

Natural Gas

DOE Rating:

78000

BTU Input:

85000

Efficiency:

95.4%

Max Pressure (PSI):

45

Mount:

Wall

Max Power Consumption:

172W

Vent Type:

Direct Vent

Features:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator
Box

QP85 NG

Replacement Parts

SKU: QP85N

Brand: Rinnai

Search Parts:
SEARCH PARTS
Side Panel Casing QP, 809000133
809000133
Rinnai
Snap Lock Casing QP, 809000136
809000136
Rinnai
Product Image of no image
USER MANUAL QP
800000039
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSTALLATION MANUAL QP
800000040
Sorry, we don't currently sell this item. Request This Item
Gasket, QP (2/Pk), 807000099
807000099
Rinnai
Product Image of no image
EXPANSION VESSEL 3.17 GALLONS/ 12 LITRES
807000101
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
ADJUSTMENT FEET
809000138
Sorry, we don't currently sell this item. Request This Item
T&P Gauge 1/4" NPT + Lock 1/2", 807000081
807000081
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM