Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
KickSpace Heaters
Wall Heaters
Obsolete Wall Heaters
RHFE-1004FA-A-N Parts - EnergySaver Series Direct Vent Gas Wall Furnace, Indoor, 38,400 BTU (Natural Gas)
Brand:
Rinnai
SKU:
RHFE-1004FA-A-N
Description
–
This is a RHFE-1004FA-A-N - EnergySaver Series EnergySaver Direct Vent Gas Wall Furnace; Beige; FTA type A vent configuration
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
127
Replacement Parts
Interconnection A Assembly (119) 1004FA, 1004F-2064
SKU:
1004F-2064
Rinnai
Operation Lid (003) 1004FA, 1004F-2073-2
SKU:
1004F-2073-2
Rinnai
Interconnection C Assembly (117) 1004FA, 1004F-2066
SKU:
1004F-2066
Rinnai
Window Blanking 1001FA/1001FA/VA/1004FA, 1001F-137
SKU:
1001F-137
Rinnai
Filter Assembly D, 1001FA, FA/VA, 1004FA, 1001F-164-4X01
SKU:
1001F-164-4X01
Rinnai
TF Lead Assembly 1004FA, 1004F-2061
SKU:
1004F-2061
Rinnai
Power Sply Cable Brckt (135-1) 429A/229A, RC-329-1033
SKU:
RC-329-1033
Rinnai
Dec. Panel Assembly (006) 1004FA, 1001F-1514-2X02
SKU:
1001F-1514-2X02
Rinnai
Pipe Stopper A
SKU:
1001F-250
Rinnai
Main Injector 1004FA-N, 1004F-2031-B-1.8
SKU:
1004F-2031-B-1.8
Rinnai
Bottom Trim Asy(011) 1001FA-FA/VA-1004FA, 1001F-162X03
SKU:
1001F-162X03
Rinnai
Flue Elbow (Metal) 1001FA/FA/VA/1004FA, 1001F-131
SKU:
1001F-131
Rinnai
Convection Fan A for 1004FA/EX38C
SKU:
1004F-308-1X01
Rinnai
Back Spacer B (R) A 1001FA/VA/1004FA, 1001F-1411-1
SKU:
1001F-1411-1
Rinnai
Electrode Panel 1001FA/1001FA/VA/1004FA, 1001F-062X04
SKU:
1001F-062X04
Rinnai
Stopper (005) 1004FA, ZUAA02SZ
SKU:
ZUAA02SZ
Rinnai
Louver Support Trim, 1004FA, 1001F-084-2x02
SKU:
1001F-084-2X02
Rinnai
Convection Motor for 1004FA
SKU:
ES-02051
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video