Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Heating Supplies & Parts
KickSpace Heaters
Wall Heaters
Obsolete Wall Heaters
RHFE-556WTA-W-N Parts - EnergySaver Series Direct Vent Gas Wall Furnace, Indoor, 21,500 BTU, White (Natural Gas)
Brand:
Rinnai
SKU:
RHFE-556WTA-W-N
Description
–
This is a RHFE-556WTA-W-N - EnergySaver Series EnergySaver Direct Vent Gas Wall Furnace; WTA horizontal vent; white finish
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
119
Replacement Parts
Wire Harness (706) 431FA/431Wta/556FA, 431F-1410
SKU:
431F-1410
Rinnai
Heat Shield Brd Asy (409)431FA/WTA(Note), 556F-322X03
SKU:
556F-322X03
Rinnai
Packing, C311-7
SKU:
C311-7
Rinnai
Power Sply Cable Brckt (135-1) 429A/229A, RC-329-1033
SKU:
RC-329-1033
Rinnai
Heater Insulator B EX22/EX17/EX22W, 556F-478
SKU:
556F-478
Rinnai
Wall Bracket 431FA/431Wta/556FA, 304F-9077X01
SKU:
304F-9077X01
Rinnai
Heater Insulator A (035) 431/431Wta/556F, 556F-477
SKU:
556F-477
Rinnai
Box Lid Operation, 556F-471
SKU:
556F-471
Rinnai
Lid Packing (148) 431FA/431Wta/556fa, 554F-618
SKU:
554F-618
Rinnai
Filter Label (905) 551FA/431FA/431WT/556, 1001F-1651
SKU:
1001F-1651
Rinnai
Bushing 431FA/551/263/431Wta/556FA/201, CP-90326
SKU:
CP-90326
Rinnai
Motor Base (401) 431FA/Wta/556FA, 556F-256X01
SKU:
556F-256X01
Rinnai
Electrode Clip for 1001FA-F/V-1004FA/201, RHF250-038
SKU:
RHF250-038
Rinnai
Filter, 908000008
SKU:
908000008
Rinnai
Caution Mark 263FA/431FA/Wta/556FA/Wta, 1001F-1656
SKU:
1001F-1656
Rinnai
Rubber Brkt Assembly, EX08C.EX38C, 550F-0220X01
SKU:
550F-0220X01
Rinnai
TF Cover 431FA EX22/EX17/EX22W, 556F-524
SKU:
556F-524
Rinnai
Seal Plate (107)431 & 556 (See notes), 556F-2032
SKU:
556F-2032
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video