Apply to be a TradeMaster!
Main product image of BTG-UK, Rectangular Plastic Thermostat Guard Kit w/ Solid and Ring Base
Magnifying glass
Hover image to zoom

BTG-UK, Rectangular Plastic Thermostat Guard Kit w/ Solid and Ring Base

SKU:
190-068
Rating:
(1)
Q&A:
(1)
BTG-UK, Rectangular Plastic Thermostat Guard Kit w/ Solid and Ring Base
Magnifying glass
Hover image to zoom
$39.15 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Plastic
Product Highlight: Color
Transparent

Description

–
BTG-UK, Rectangular Plastic Thermostat Guard Kit w/ Solid and Ring Base

Product Features
  • Complete enclosed thermostat protection
  • Security: Integral locks and one key for multiple installations
  • Built-in air circulation ports maintain thermostat operation
  • Solid and ring mounting base types available
  • Transparent cover

Specs

–
Shape:

Rectangular

Dimensions:

8-1/4" L x 5" W x 3-1/2" D

Material:

Plastic

Base Type:

Ring

Solid

Color:

Transparent

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Themostat Guard kit

EASY install. Great size
khaukapp
Austin TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, will this work on the Robertshaw 9600 thermostat? Also, do i need to remove the existing thermostat to install the guard lock or can the guard lock just go right over the install thermostat? Thanks

Asked by donaldinc 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Without know which specific 9600 series thermostat it is hard to say. The guard dimensions are 8-1/4" L x 5" W x 3-1/2" D. This thermostat guard comes with both the solid and ring style base. The Ring base will mount over thermostat without having to remove the thermostat. No rewiring is necessary. The solid style would require rewiring and removal of the thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy