Apply to be a TradeMaster!
Main product image of 48" Thermopile Generator, no adaptor
Magnifying glass
Hover image to zoom

48" Thermopile Generator, no adaptor

SKU:
1950-548
Rating:
(6)
Q&A:
(0)
48" Thermopile Generator, no adaptor
Magnifying glass
Hover image to zoom
$43.12 each
In Stock
In Stock
Get 21 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
Two Lead Connection

Description

–
The 1950 and 1951 Thermopiles (pilot generators) are designed for use on self-powered gas control systems. They can be used to replace all Robertshaw and similar competitive devices. Models are available for two lead or coaxial type connection. All models include mounting nuts.

Specs

–
Length (Inches):

48"

Connection Type:

Two Lead

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

i would buy from Supply House again

product work great.
maintenance pro
grass lake mi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

brand name product

I liked the fact that supply house sells quality replacement parts that work and super quick shipping
jeepjay
seattle, wa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Found it on the part on the website, ordered it and it came a day early. Installed i and it worked. painless
Dave
Grand Junction,CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Replaced the thermopile on a gas fireplace --it worked well and took care of the problem and the homeowner was happy.
Cameron
Manassas, VA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Matched the part I had perfect

Best price I found
Big d
Wyoming
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was write on time and solid

I used it in a Heatalator fire place, good output. I should have got a little longer thermopile leads, my falt.
Phil
Seaside, OR.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy