Apply to be a TradeMaster!
Main product image of 1/2" Millivolt Snap Acting Low Profile Combo Gas Valve, no regulator
Magnifying glass
Hover image to zoom

1/2" Millivolt Snap Acting Low Profile Combo Gas Valve, no regulator

SKU:
710-513
Rating:
(0)
Q&A:
(0)
1/2" Millivolt Snap Acting Low Profile Combo Gas Valve, no regulator
Magnifying glass
Hover image to zoom
710-513 has been discontinued
Discontinued January 29, 2013
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
70000, 112000 BTU Capacity

Description

The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS. Consult ordering chart for individual control specifications. NOTE: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators shown on page C25.

MAXIMUM CAPACITY IS 70,000 BTU FOR NATURAL GAS AND 112,000 ON LP GAS.

NOTE: Image is representative of product. Actual product may differ in appearance from image shown.

Specs

Application:

Gas Heating Valves

Inlet Size:

1/2"

Outlet Size:

1/2"

Type:

Millivolt

Fuel Type:

Natural Gas

Propane

Capacity (BTU):

70000

112000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm