Pros, Join Our TradeMaster Program!
Description
The 900 series mechanical thermostats are made up of a simple two-piece design, so you save time at installation. The large display offers accurate room temperature measurement. Wall plates are also available to mask any unsightly marks left by previous thermostats. Install it with confidence.

Features:
  • Electrical rating: 24-30 VAC, and 250-750 mV 1.5 amp maximum load (all terminals combined)
  • Temperature control range: 50° to 90°F (10° to 32°C)
  • Accuracy +/- 2°F
  • Adjustable Heat Anticipation: 0.1 to 1.2Amps
  • Power Consumption: Less than 1 mA @ 24VAC
  • Power Source: 24 Volt AC
  • Switch Action: Reed Switch
  • Comments: UL Listed
Read more
Manuals (2)
Specs
Application:
Heat Pump
Programmability:
Non-Programmable
Mount:
Vertical
Temperature Range (F):
50°F to 90°F
Voltage:
24v
Stages:
1 Heat/1 Cool
Power Method:
Hardwired
User Interface:
Mechanical
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.