Apply to be a TradeMaster!
Main product image of 1C Programmable Thermostat
Magnifying glass
Hover image to zoom
1C Programmable Thermostat
Magnifying glass
Hover image to zoom
$29.43 each
Backorder
Backorder
Get it Tue, Sep 1 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Cool
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Height (Inches)
3.35" Height

Description

Overview:
The Robertshaw Climate™ RS1010 COOL ONLY thermostat is an impressive new low cost thermostat. With a beautiful vibrant blue backlight, the RS1000 series is Simply The Right Choice™ for an economical programmable cool only thermostat for new and replacement residential applications. The thermostat can be configured for Fahrenheit or Celsius, and can be used as manual or 5-1-1 day programmable operation.

Features:
  • Cooling Only
  • Selectable Fahrenheit or Celsius Display
  • 5-1-1 Day Programmable & Manual (non-programmable) Operation
  • 4 Events / Day
  • Temporary Override with Override Icon on Display
  • Adjustable Temperature Differential
  • Compressor Short Cycle Protection – Reduces wear and tear of HVAC equipment compressor
  • Worry Free Memory Retention – Maintains programmed parameters even during power outages
  • HVAC equipment control using dry contact relays
  • Quick Wire Terminal Block – Uses sturdy wire clamps

Specifications:
  • Thermostat Family: RS1000 Series
  • Type: Electronic
  • HVAC Equipment: Electric
  • Control: Cool, Off
  • Humidity: No
  • Programmability: Non-Programmable 5-1-1 Day
  • Events/Day: 4
  • Voltage Type: Low
  • Voltage: 24V, Battery Required
  • Battery: Yes
  • Remote Sensors: No
  • Color: White
  • Orientation:
  • Horizontal
  • Product Weight : 10 oz.
  • Electrical Contact Rating : 24V AC (18-30V AC) 1 amp maximum load per terminal
  • Temp. Control Range : 40°F to 90°F (5°C to 32°C)
  • Accuracy : ± 1°F (± 0.5°C)
  • Power : 2 AAA alkaline batteries included
  • System Configurations : Cooling Only
  • Terminations : R, G, Y

Specs

Application:

Cool Only

Programmability:

5-1-1 Day

Stages:

1 Cool

Voltage:

24V

Temperature Control Range:

60°F to 95°F (Cooling)

Width (Inches):

4-1/2"

Height (Inches):

3.35"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy again- doesn't run fan

the description says it has 3 terminals, R, Y, G but it only has R & Y The compressor comes on but the fan doesn't. Also there is no option to run fan only.
Bob
Phila, Pa.
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy