Apply to be a TradeMaster!
Main product image of 1H/1C Programmable Thermostat
Magnifying glass
Hover image to zoom
1H/1C Programmable Thermostat
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-1-1 Day, Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Height (Inches)
3.35" Height
Product Highlight: Width (Inches)
4-1/2" Width

Description

–

Overview:

The Robertshaw Climate RS1100 HEAT or COOL thermostat is an impressive new low cost thermostat. With a beautiful vibrant blue backlight, the RS1000 series is Simply The Right Choice for an economical programmable heat/cool thermostat for new and replacement residential applications. The thermostat can be configured for Fahrenheit or Celsius, and can be used as manual or 5-1-1 day programmable operation.


Features:

  • Heating or Cooling Control
  • Selectable Fahrenheit or Celsius Display
  • 5-1-1 Day Programmable & Manual (non-programmable) Operation
  • 4 Events / Day
  • Temporary Override with Override Icon on Display
  • Fan Selector for Automatic or Continuous Fan Operation
  • Adjustable Temperature Differential
  • Compressor Short Cycle Protection - Reduces wear and tear on HVAC equipment compressor
  • Worry Free Memory Retention - Maintains programmed parameters even during power outages
  • HVAC equipment control using dry contact relays
  • Quick Wire Terminal Block - Uses sturdy wire clamps


Specifications:

  • Thermostat Family: RS1000 Series
  • Type: Electronic
  • HVAC Equipment: Gas, Electric, Oil, Heat Pump
  • Control: Heat, Fan, Cool, Off
  • Humidity: No
  • Programmability: Non-Programmable/5-1-1 Day
  • Events/Day: 4
  • Voltage Type: Low
  • Voltage: 24V, Battery Required
  • Battery: Yes
  • Remote Sensors: No
  • Color: White
  • Orientation: Horizontal
  • Product Weight : 10 oz.
  • Electrical Contact Rating : 24V AC (18-30V AC) 1 amp maximum load per terminal
  • Accuracy : +- 1°F (+- 0.5°C)
  • Power : 2 AAA alkaline batteries included
  • System Configurations : Gas, electric, oil, heat pump and millivolt systems
  • Terminations : R, G, Y, O/B or W

Specs

–
Application:

Single-Stage (Heat/Cool)

Programmability:

5-1-1 Day

Non-Programmable

Stages:

1 Heat/1 Cool

Temperature Control Range:

40°F to 90°F (Heating)

60°F to 95°F (Cooling)

Voltage:

24V

Height (Inches):

3.35"

Width (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Will buy again.

Easy and reliable.
Bill
PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product and assistance to buy the correct product

easy to set and make changes
Bernie
Boston Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy