Shop Limited Time Deals
Main product image of 1H/1C Programmable Thermostat
Magnifying glass
Hover image to zoom
1H/1C Programmable Thermostat
Magnifying glass
Hover image to zoom
RS7110 has been discontinued
Discontinued April 14, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24 VAC
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Height (Inches)
3.833" Height
Product Highlight: Width (Inches)
4-3/8" Width

Description

Overview:
The RS7110 Wi-Fi touchscreen thermostat is an automatic changeover, 1H/1C thermostat with up to eight programmable periods per day! It is designed for new and replacement residential applications. The resistive touchscreen has a full-color display with adjustable brightness and crisp modern imaging. The RS7110 can be configured to control single stage conventional air conditioning, gas, oil, or electric heat, or heat pump HVAC equipment. The convenient, adjustable night light is also programmable! To restrict access, the thermostat can be locked via the thermostat or the app. The user also has the ability to restrict temperature adjustment ranges. The RS7110 offers a knob as an alternative user interface to adjust the temperature at the thermostat. That makes this color touchscreen, Wi-Fi thermostat easy-to-use for everyone in the family. The thermostat can be controlled by the Robertshaw Climate app for powerful single user and multi-user control for all of your thermostats, and also includes access to our web portal.

Features:
  • 7 day and 5-2 day programming with up to 8 events per day
  • Wi-Fi connectivity via mobile app (iOS and Android)
  • Web Portal for Direct Browser Access
  • Temporary or Permanent Hold
  • Easy Comfort Settings for Home, Comfort, Away, and Vacation
  • HVAC Equipment Control using real relays
  • Auto Heat/Cool Changeover, Heating Only or Cooling Only Control
  • Fan Selector for Automatic, Continuous, or Recirculation Fan Operation

Specifications:
  • Thermostat Family: RS7000 Series
  • Type: Electronic
  • HVAC Equipment: Gas, Electric, Oil, Heat Pump, Millivolt
  • Control: Cool Dial, Heat Dial, Heat, Fan, Cool, Auto, Off
  • Humidity: No
  • Programmability: 7 Day
  • Events/Day: Up to 8
  • Voltage Type: Low
  • Voltage: 24V
  • Battery: No
  • Remote Sensors: No
  • Color: White
  • Orientation: Universal

Specs

Application:

Heat or Cool

Stages:

1 Heat/1 Cool

User Interface:

Touchscreen

Voltage:

24 VAC

Programmability:

7 Day

Changeover:

Auto

Temperature Control Range:

46°F to 88°F (Heating)

50°F to 99°F (Cooling)

Height (Inches):

3.833"

Width (Inches):

4-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm