RS9423T is a Digital Programmable Touchscreen Wall Thermostat (4 Heat/2 Cool) manufactured by Robertshaw.
Contractors can offer owners easy, yet powerful and reliable multi-stage temperature control in a simple, modern design with the RS9423T programmable wall thermostat.
Features:
| User Interface: | Touchscreen |
|---|---|
| Programmability: | 5-1-1 Day Programmable Non-Programmable 7 Day |
| Batteries Included: | 2 |
| Options: | Auto Changeover Large Display |
| Stages: | 4 Heat/2 Cool |
| Mount: | Wall |
| Application: | Multi-Stage (Heat/Cool) |
| Power Method: | Battery Hardwired |
| Warranty: | 6 Year Limited |
| Battery Type: | AA |
| Operating Temp Range: | 41°F to 90°F |
| Voltage: | 24V |