Apply to be a TradeMaster!
Main product image of Electric Cooking Control w/ 60" Capillary (175-degree F to 575-degree F)
Magnifying glass
Hover image to zoom

Electric Cooking Control w/ 60" Capillary (175-degree F to 575-degree F)

SKU:
RX-34-60
Rating:
(0)
Q&A:
(0)
Electric Cooking Control w/ 60" Capillary (175-degree F to 575-degree F)
Magnifying glass
Hover image to zoom
$130.98 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
175°F to 575°F

Description

–
The Robertshaw 5300 Series Electric Thermostat is a snap-acting, single pole single throw (SPST) type thermostat. Most thermostats use silver contacts and have heavy-duty terminals for durability and sustained accuracy. The snapaction mechanism is precise and reliable. This direct acting series of thermostats is suitable for the commercial cooking industry.

Product Features
  • KN models are NAK filled diastats with temperature ranges up to 975°F (524°C)
  • Rugged and compact design for versatility and long life
  • Bulb and capillary available in copper, nickel plated copper and stainless steel (most models)
  • Plastic coating available for protection against moisture, dust, etc. (most models)
  • Dials of heat resistant plastic available
  • RX millivolt models with hermetically sealed reed switch
  • Stem flat in down position
  • Ambient temperature 200°F (93°C)

Specs

–
Capillary Length:

60"

Temperature Range (F):

175°F to 575°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy